Shop All Steel Toe Boots
Timberland Pro
6-Inch Work Boot, W, 12, Brown, PR
Mfr # TB147015242
Zoro # G410869768
product price: $104.99
/pr
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Size 12
- Width W
- Electrical Hazard Rated Yes
Product Information
- Brand Timberland Pro
- MFR # TB147015242
- Zoro # G410869768
- UPC # 197064630202
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | W |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Rancher Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number TB147050, Toe Cap Material Steel, Insulated No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number and Letter Combo Kit, 1-13/64 in.W (GWHI700EC)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Green (10115854)
- BRADY Danger Sign 7X10, Legend: Confined Space Permit Not Required (126836)
- BULWARK Outerwear, Cotton, Navy, L, Turtleneck, Men (JLJ6NV RG L)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB153359242)
- TIMBERLAND PRO Size 10 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- TIMBERLAND PRO Size 9-1/2W Men's Hiker Boot Steel Work Boot, Brown (86515)
- TIMBERLAND PRO Size 10-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Brown, PR (TB126388210)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W02053)
- Timberland Pro Steel Toe Boots