Shop All Plain-Toe Work Boots and Shoes
Timberland Pro
6-Inch Work Boot, W, 11 1/2, Black, PR
Mfr # TB126036001
Zoro # G011265884
product price: $122.99
/pr
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Size 11 1/2
- Gender Men's
- Insulated Yes
Product Information
- Brand Timberland Pro
- MFR # TB126036001
- Zoro # G011265884
- UPC # 197064626991
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number 26036, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL ELECTRIC Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL (GG622XL)
- ANSELL HaloKote DSK, Latex Exam Gloves, 12 mil Palm, Latex, Powder-Free, M, 50 PK (DSK)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, L (SDXW2-04-L)
- HONEYWELL HOWARD LEIGHT AirSoft Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, M, Blue, 100 Pairs (DPAS-30R)
- TIMBERLAND PRO 6-Inch Work Boot, M, 15, Black, PR (TB126036001)
- TIMBERLAND PRO Work Boots, Pln, Mens, 15M, 6In, Blk, PR (TB026036001)
- TIMBERLAND PRO Mens PRO(R) Direct Attach Waterproofof (TB0A262R214)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB092673214)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- TIMBERLAND PRO Work Shoes, Pln, Mens, 7.5M, H Brown, PR (TB047015242)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 11M, PR (651-11M)
- Timberland Pro Plain-Toe Work Boots and Shoes