Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 7 1/2, Black, PR
Mfr # TB0A42GN001
Zoro # G409984212
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Black
- Size 7 1/2
- Waterproof Yes
Product Information
- Brand Timberland Pro
- MFR # TB0A42GN001
- Zoro # G409984212
- UPC # 196248121055
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Overall Height | 6 in |
Width | M |
Size (PRINT) | 7 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4.25"W x 11"H Top-Load Two Sided Sign Holder, PK10 (142745)
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (DPG125 LARGE)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-E)
- TIMBERLAND PRO Oxford Shoe, XW, 10 1/2, Black, PR (TB0A5ZBY001)
- TIMBERLAND PRO Size 15 Men's Athletic High-Top Composite Work Boot, Black (TB0A28WF001)
- TIMBERLAND PRO Size 15 Men's Athletic Shoe Alloy Work Boots, Graphite Nubuck (A1GF6)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Black, PR (TB0A1XJP001)
- TIMBERLAND PRO Athletic Shoe, 5 1/2, Brown, PR (TB0A219B214)
- TIMBERLAND PRO Size 7W Men's 6 in Work Boot Composite Work Boot, Brown (92615)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 11W)
- Timberland Pro Composite Toe Boots and Shoes