Shop All Plain-Toe Work Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 15, Black, PR
Mfr # TB126038001
Zoro # G611265888
product price: $123.99
/pr
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Size 15
- Gender Men's
- Insulated Yes
Product Information
- Brand Timberland Pro
- MFR # TB126038001
- Zoro # G611265888
- UPC # 197064627813
- Country of Origin Dominican Republic
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 15 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number 26038, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Polyurethane Foam Low Pressure Foam Ear Plugs, T-Shape Shape, Yellow, 100 PK (LPF-30)
- PIP Ambi-dex Repel, Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XS, 100 PK, White (62-322PF/XS)
- 5.11 Stryke Pant, Size 4, Black (64386)
- FALCON Safety Horn Refill, 120dB @ 10 ft. (FGRNHNR)
- TIMBERLAND PRO Mens PRO(R) Direct Attach 6" Waterp (TB038020242)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB092673214)
- TIMBERLAND PRO Wellington Boot, M, 13, Brown, PR (TB0A1XFX214)
- TIMBERLAND PRO Work Boots, Pln, Mens, 11M, 6In, Blk, PR (TB026036001)
- TIMBERLAND PRO Work Shoes, Pln, Mens, 13W, H Brown, PR (TB047015242)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- HONEYWELL SERVUS Knee Boots, Size 15, 15" H, Gray, Plain, PR (75102/15)
- Timberland Pro Plain-Toe Work Boots and Shoes