Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 11, Brown, PR
Mfr # TB0A1XK1214
Zoro # G709984189
product price: $150.99
/pr
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Color Brown
- Size 11
- Waterproof Yes
Product Information
- Brand Timberland Pro
- MFR # TB0A1XK1214
- Zoro # G709984189
- UPC # 193393007852
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | M |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Air Cond. Pk (115-WE)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK125)
- TINGLEY Protective Waterproof Footwear, Men 7, PR (27211)
- HONEYWELL NORTH PowerCoat, Disposable Gloves, 8 mil Palm, Latex/Neoprene/Nitrile, Powder-Free, L, 100 PK, Blue (PSD-TRIP-L)
- TIMBERLAND PRO 6-Inch Work Boot, W, 8 1/2, Brown, PR (TB0A42FY214)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9, Brown, PR (TB0A1XK1214)
- TIMBERLAND PRO Wrk Boots, Mens, 11, M, Goodyear Welt, Brn, PR (92615)
- TIMBERLAND PRO 6-Inch Work Boot, W, 10, Black, PR (TB0A42GN001)
- CARHARTT Logger Boots, Mn, Composite, 8In, 12W, PR (CML8360 12W)
- Timberland Pro Foot Protection