Shop All Composite Toe Boots and Shoes
Timberland Pro
6-Inch Work Boot, M, 10, Brown, PR
Mfr # TB0A5P1A214
Zoro # G909984309
Free Shipping & Returns
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Women's
- Color Brown
- Size 10
- Waterproof Yes
Product Information
- Brand Timberland Pro
- MFR # TB0A5P1A214
- Zoro # G909984309
- UPC # 196246837330
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Size (PRINT) | 10 |
Width | M |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRTHINGS Radon Detect Home Kit (223)
- DEWALT Safety Glasses, Wraparound Clear Polycarbonate Lens, Scratch-Resistant, 12PK (DPG52-11D)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 8.5M, PR (651-8.5M)
- GE Hooded Disposable Coveralls, L, White, Zipper Flap (GW904L)
- TIMBERLAND PRO Size 9 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- TIMBERLAND PRO Size 5W Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- TIMBERLAND PRO 8-Inch Work Boot, M, 14, Brown, PR (TB089646214)
- TIMBERLAND PRO 6-Inch Work Boot, W, 13, Brown, PR (TB1A1WSB214)
- TIMBERLAND PRO Work Boots, Cmp, Mn, 11.5M, 6In, Bn, PR (89697)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 11, EE, PR (SE4625)
- Timberland Pro Foot Protection