Shop All Cut-Resistant Gloves
Tilsatec
Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Latex, 9, 1 PR
Mfr # TTP065L-090
Zoro # G7385461
product price: $9.99
/pr
Sold in multiples of 12 for $119.88
$119.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Glove Coating Material Latex
- Color Orange
- ANSI/ISEA Abrasion Level Not Rated
- Coating Material Latex
Product Information
- Brand Tilsatec
- MFR # TTP065L-090
- Zoro # G7385461
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Details
Item | Hi-Vis Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A9 |
Glove Coating Material | Latex |
Color | Orange |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Latex |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Corrosive Materials Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0326-NP_14X10 (LCU4-0326-NP_14X10)
- DIXON Angle and Suction Elbow, 45deg., 2-1/2" (RSE45250F)
- BRADY Label, Vinyl, Color White, 2" W (M6C-2000-595-WT)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lockout, Yellow, 3/8In Shackle Dia. (HLD2)
- TILSATEC Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Latex, 10, 1 PR (TTP065L-100)
- TILSATEC Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Latex, 8, 1 PR (TTP065L-080)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 9, 12PK (TTP060NBR-090)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 8, 12PK (TTP030PU-080)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 8, 1 PR (TTP203-080)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 10, 1 PR (TTP045NBR-B-A5-100)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 5, 1 PR (11-751)
- Tilsatec Gloves & Hand Protection