Shop All Cut-Resistant Sleeves
Tilsatec
Cut Resistant Sleeve, 24 In.
Mfr # TTP850-24-TS
Zoro # G5220643
original price:
$11.35
5% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Use Environment Not Specified
- Size Universal
- Sleeve Style Sleeve with Thumbhole
- Cuff Style Knitted
- ANSI/ISEA Cut Level A4
Product Information
- Brand Tilsatec
- MFR # TTP850-24-TS
- Zoro # G5220643
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Sleeve Size | Universal |
Length | 20" |
Details
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A4, Sleeve Style Sleeve with Thumbhole, Color Green, Standards ANSI/ISEA, ASTM, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Technical Chainsaw Pants Large (HTCP-L)
- SNAP-LOC Snap-Loc SLASHCI10 Snap-Hook; Carabiner Opens to Connect Ropes; Cables & More - Zinc Plated (SLASHCI10)
- MICROCHEM Coveralls, 25 PK, Yellow, Polyethylene, Zipper (YY23-B-92-111-06)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Black Finish (5 Pack) (MP4112-5)
- TILSATEC Cut Resisnt Right Sleeve with Thumbhole (TTP469)
- TILSATEC Cut Resistant Sleeve, 24 In. (TTP880DP-24-TS)
- TILSATEC Cut Resistant Sleeve, 18 In. (TTP850-18-TS)
- TILSATEC Cut Resistant Sleeve, 18 In. (TTP880DP-18-TS)
- TILSATEC Cut Resistant Sleeve, 20 In. (TTP850-20-TS)
- PROFLEX BY ERGODYNE 22" Lime Cut-Resistant Arm Sleeve Pair (7941-PR22)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DHX18-ET)
- Tilsatec Abrasion & Cut Resistant Clothing