Shop All Cut-Resistant Sleeves
Tilsatec
Cut Resistant Sleeve, 20 In.
Mfr # TTP850-20-TS
Zoro # G5220625
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Style Sleeve with Thumbhole
- Size Universal
- ANSI/ISEA Abrasion Level 0
- Cut-Resistant Material Aramid
- Material Aramid
Product Information
- Brand Tilsatec
- MFR # TTP850-20-TS
- Zoro # G5220625
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 20" |
Sleeve Size | Universal |
Details
Description
Cut-Resistant Sleeves, ANSI/ISEA Cut Level A4, Sleeve Style Sleeve with Thumbhole, Color Green, Standards ANSI/ISEA, ASTM, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Puncture Level 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Abrasive Blast Suit, Blue, Large (41422)
- BRADY Continuous Label Roll Cartridge: 3/4 in x 14 ft, Vinyl, Black on White, 1 Label Included (M21-750-427)
- SOUND SEAL Overhead Sound Baffle, White, PK10 (24G)
- STRANCO Die Cut Letter Label, R, 10 Cards, PK10 (DBV-4-R-10)
- TILSATEC Cut Resistant Sleeve, 18 In. (TTP850-18-TS)
- TILSATEC Cut Resistant Sleeve, 18 In. (TTP880DP-18-TS)
- TILSATEC Cut Resistant Sleeve, 24 In. (TTP880DP-24-TS)
- TILSATEC Cut Resisnt Right Sleeve with Thumbhole (TTP469)
- TILSATEC Cut Resistant Sleeve, 24 In. (TTP850-24-TS)
- SHOWA Cut Resistant Sleeve, White/Black, L (S237-16T)
- MAGID Seamless Cut Resistant FR Sleeves w/ Elastic Thumb Strap, 18" Length (KEV18ETW)
- Tilsatec Workwear and Protective Clothing