Shop All Cut-Resistant Gloves
Tilsatec
Cut Resistant Gloves, A6 Cut Level, Uncoated, 8, 1 PR
Mfr # TTP230-WYH-080
Zoro # G7386152
product price: $16.45
/pr
Sold in multiples of 12 for $197.40
$197.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Uncoated
- Color Orange/White
- ANSI/ISEA Abrasion Level Not Rated
- Coating Material Uncoated
Product Information
- Brand Tilsatec
- MFR # TTP230-WYH-080
- Zoro # G7386152
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A6 |
Glove Coating Material | Uncoated |
Color | Orange/White |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Uncoated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Belt, Lifting, M, Black (6T563)
- ALTA Knee Pads, Hard Cap, Gray/Orange, PR (50903.50)
- CMI 3/4 in. Zinc-Plated Arborist Rigging Block (12974)
- CONDOR Roofer's Fall Protection Kit, Size: Universal (45J298)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 11, 12PK (TTP208-110)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 12PK (TTP030PU-110)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 11, 1 PR (TTP230-WYH-110)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 12PK (TTP030PU-090)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 12PK (TTP030PU-100)
- TILSATEC Cut-Resistant Glove, Cut Level A6, M, PK12 (TTP060-08)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, 2XL, 1 PR (NF11HD/11XXL)
- Tilsatec Cut-Resistant Gloves