Shop All Cut-Resistant Gloves
Tilsatec
Cut Resistant Gloves, A6 Cut Level, Uncoated, 11, 12PK
Mfr # TTP208-110
Zoro # G5223111
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 11
- ANSI/ISEA Cut Level A6
- Color Cream, Gray
- ANSI/ISEA Abrasion Level 3
- Standards ASTM, ANSI/ISEA
Product Information
- Brand Tilsatec
- MFR # TTP208-110
- Zoro # G5223111
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 11 in |
Size- Numeric | 11 |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level 3, Standards ASTM, ANSI/ISEA, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Underground Tape, Red/Black, 1000ft x 3 In (91295)
- NMC Danger Do Not Enter Emergency Exit Only Sign (D500PB)
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, M, PR (ARCTIGEC5-05-009)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 3 1 pc, 6PK (840480)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 7, 1 PR (TTP203-070)
- TILSATEC Cut-Resistant Glove, Cut Level A6, M, PK12 (TTP060-08)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 9, 12PK (TTP060NBR-090)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 12PK (TTP030PU-110)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 12PK (TTP030PU-090)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 12, 1 PR (TTP030PU-120)
- G-TEK POLYKOR Knit Gloves, A4, Gray, 9.5" L, L, PR (16541L)
- Tilsatec Gloves & Hand Protection