Shop All Cut-Resistant Gloves
Tilsatec
Cut Resistant Gloves, A6 Cut Level, Uncoated, 11, 1 PR
Mfr # TTP230-WYH-110
Zoro # G7386021
original price:
$24.19
32% off
new price: $16.35
/pr
Sold in multiples of 12 for $196.20
$196.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Uncoated
- Color Orange/White
- ANSI/ISEA Abrasion Level Not Rated
- Coating Material Uncoated
Product Information
- Brand Tilsatec
- MFR # TTP230-WYH-110
- Zoro # G7386021
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | A6 |
Glove Coating Material | Uncoated |
Color | Orange/White |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Uncoated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 8-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 8.5EW)
- GHS SAFETY Pictogram, Black/Red, Self Adhesive Vinyl, GHS1269 (GHS1269)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 M 110)
- CATO Clear Acrylic Panel (10575)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 9, 12PK (TTP060NBR-090)
- TILSATEC Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Latex, 10, 1 PR (TTP065L-100)
- TILSATEC Cut-Resistant Glove, Cut Level A6, M, PK12 (TTP060-08)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 11, 1 PR (TTP203-110)
- TILSATEC Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Latex, 9, 1 PR (TTP065L-090)
- TILSATEC Cut-Resistant Glove, Cut Level A6, L, PK12 (TTP060-09)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2CC-06-010)
- Tilsatec Gloves & Hand Protection