Shop All Cut-Resistant Gloves
Tilsatec
Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 9, 1 PR
Mfr # TTP045NBR-B-A5-090
Zoro # G7386231
product price: $11.19
/pr
Sold in multiples of 12 for $134.28
$134.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Foam Nitrile
- Color Black/Gray
- ANSI/ISEA Abrasion Level Not Rated
- Coating Material Foam Nitrile
Product Information
- Brand Tilsatec
- MFR # TTP045NBR-B-A5-090
- Zoro # G7386231
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Details
Item | Cut Resistant Coated Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Foam Nitrile |
Color | Black/Gray |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Material | Foam Nitrile |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Sheepskin Palm, M, PR (0223-M)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 4XL (SV712FG (4XL))
- NMC Caution High Noise Area Wear Hearing Protection Sign (C521RB)
- RED KAP Wmns White Lab Coat 80/20 (KP13WH RG 3XL)
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 10, 1 PR (TTP045NBR-B-A5-100)
- TILSATEC Cut Resistant Driver Gloves, A6 Cut Level, Uncoated, 10, 1 PR (TTP203-100)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 9, 1 PR (TTP230-WYH-090)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 11, 1 PR (TTP230-WYH-110)
- TILSATEC Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Latex, 9, 1 PR (TTP065L-090)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 10, 1 PR (TTP230-WYH-100)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 7, 7, PR (S25EP-33-007)
- Tilsatec Gloves & Hand Protection