Shop All Cut-Resistant Sleeves
Tilsatec
Cut Resisnt Right Sleeve with Thumbhole
Mfr # TTP469
Zoro # G9467123
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA, ASTM
- Cut-Resistant Material RhinoGuard(TM)
- Length 19"
- Cuff Style Hemmed
- Material RhinoGuard(TM)
Product Information
- Brand Tilsatec
- MFR # TTP469
- Zoro # G9467123
- Country of Origin Multiple
- Category Cut-Resistant Sleeves
Dimensions
Length | 19" |
Sleeve Size | Universal |
Size | One Size Fits Most |
Details
Standards | ANSI/ISEA, ASTM |
Cut-Resistant Material | RhinoGuard(TM) |
Cuff Style | Hemmed |
Material | RhinoGuard(TM) |
ANSI/ISEA Cut Level | A5 |
Item | Cut-Resistant Sleeve |
ANSI/ISEA Abrasion Level | 2 |
ANSI/ISEA Puncture Level | 5 |
Sleeve Style | Sleeve |
Suggested Use Environment | Not Specified |
Application | Glass, Metal, or Other Sharp Materials |
Color | Gray |
ANSI/ISEA Puncture Force | 150 |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A5, Sleeve Style Sleeve, Color Gray, Standards ANSI/ISEA, ASTM, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Puncture Level 5, ANSI/ISEA Puncture Force 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 9" W, 12" H, 480W29 (480W29)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (4T226)
- WELLS LAMONT Cut Resistant Sleeve, Kevlar(R), 18in.L (SK-18-KCL)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- TILSATEC Cut Resistant Sleeve, 24 In. (TTP850-24-TS)
- TILSATEC Cut Resistant Sleeve, 18 In. (TTP850-18-TS)
- TILSATEC Cut Resistant Sleeve, 24 In. (TTP880DP-24-TS)
- TILSATEC Cut Resistant Sleeve, 20 In. (TTP850-20-TS)
- TILSATEC Cut Resistant Sleeve, 18 In. (TTP880DP-18-TS)
- MCR SAFETY Cut Resistant Sleeve, 14 in. L (9314D10)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 18 in Length, Black, 2XL (KBKB1T18TXX)
- Tilsatec Workwear and Protective Clothing