Shop All Aprons
Tilsatec
Apron, 40inLx28inW, Gray, 2XL
Mfr # TTP470
Zoro # G9467175
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Rhinoguard
- Length 40 in
- Width 28 in
- Size 2XL
Product Information
Dimensions
Length | 40 in |
Width | 28 in |
Size | 2XL |
Size (Length x Width) | 40 in x 28 in |
Overall Length | 40 in |
Named Size | 2XL |
Details
Item | Apron |
Color | Gray |
Material | Rhinoguard |
Closure Type | Ties |
ANSI/ISEA Puncture Level | 5 |
Seam Style | Serged Edge |
Number of Pockets | 0 |
Standards | ANSI 105-2011 |
ANSI/ISEA Abrasion Level | 2 |
ANSI/ISEA Cut Level | A5 |
Features | Extreme Levels of Puncture, Cut, Liquid and Flame Resistance |
Application | Aerospace, Assembly, Automotive Industry, Construction, Glass Manufacturing, Metal Fabrication, Stamping, Utilities |
Water-Resistant | Yes |
Waist Closure | Ties |
Garment Type | Apron |
Description
Apron, ANSI/ISEA Cut Level A5, Waist Closure Ties, Material Rhinoguard, Length 40 in, Width 28 in, Color Gray, Size 2XL, Standards ANSI 105-2011, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Puncture Level 5, Application Aerospace, Assembly, Automotive Industry, Construction, Glass Manufacturing, Metal Fabrication, Stamping, Utilities, Features Extreme Levels of Puncture, Cut, Liquid and Flame Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Earplug Dispenser Large, AEP-D (AEP-D)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size M (S17611)
- SHOWA Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL (282XL-10)
- MASTER LOCK Lockout Station, Wall Mounted, 10-Lock Covered Station with 410RED Zenex Thermoplastic Padlocks (1483BP410)
- MAGID Brown Duck Split Leg Apron with Pearl Split Leather Apron Patch (20135LBP)
- FAME FABRICS Apron, Half Bistro, F28, Nutmeg (82379)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 42 In. L, 24 In. W (A02CRC24X42)
- UNCOMMON THREADS 3108-Radical Bib Indigo Demin (3108-76W1)
- UNCOMMON THREADS Moxie Waist Gray Canvas Natural Webbing (3117-C17W4)
- MAGID 6 Mil 35 x 50 White Vinyl Apron (VAB50)
- FAME FABRICS Bistro Apron, F24, Hunter Green (18340)
- Tilsatec Workwear and Protective Clothing