Shop All Leather Driver's Gloves
Tillman
Xs Grain/Split Cow Drvrs Glv-Cd, PR
Mfr # 1414XS
Zoro # G3136546
product price: $14.35
/pr
Sold in multiples of 24 for $344.40
$344.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XS
- Thumb Style Keystone
- Glove Back Material Split Cowhide Leather
- Glove Liner Material Unlined
- Palm Material Grain Cowhide Leather
Product Information
- Brand Tillman
- MFR # 1414XS
- Zoro # G3136546
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XS |
Details
Item | Leather Gloves |
Thumb Style | Keystone |
Glove Back Material | Split Cowhide Leather |
Glove Liner Material | Unlined |
Palm Material | Grain Cowhide Leather |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll (70006747730)
- BRADY Pipe Marker, Fire Protection Water, Red, 5689-II (5689-II)
- LABELMASTER Explosive 1.4 D Label, Vinyl, PK500 (SLEXP14D)
- DIAMOND DECK Diamond Deck 85710 7.5 x 10 ft. Pewter Textured Floor Mat (85710)
- TILLMAN Lg Split Cow Drvrs Glv-Bulk, PR (1400LB)
- TILLMAN Md Split Cow Drvrs Glv-Cd, PR (1405M)
- TILLMAN Xl Grain Pig Drvrs-Cd, PR (1410XL)
- TILLMAN Md Grain/Split Cow Drvrs Glv-Cd, PR (1428M)
- TILLMAN VF, Drvrs Glove, Split Cow, L, 34DE10, PR (1414LVM)
- TILLMAN Leather Drivers Gloves, Cowhide, S, 1 Pair (1414S)
- MCR SAFETY Select Goatskin Driver Straight, XL, PK12 (3603XL)
- Tillman Leather Driver's Gloves