Shop All Welding Aprons
Tillman
Xl Imp Cape W/14Inbib
Mfr # 322114XL
Zoro # G0634335
Sold in multiples of 4 for $311.96
Free Shipping & Returns
$311.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Fabric Weight 3.45 lb
- Number of Pockets 1
- Garment Type Cape Sleeve with Bib
Product Information
- Brand Tillman
- MFR # 322114XL
- Zoro # G0634335
- Country of Origin China
- Category Welding Aprons
Dimensions
Size | XL |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Sleeve Length | 14 in |
Details
Item | Welding Cape Sleeve |
Color | Brown |
Material | Leather |
Fabric Weight | 3.45 lb |
Number of Pockets | 1 |
Garment Type | Cape Sleeve with Bib |
Features | Protect Shoulder, Sleeves, Upper Chest |
Cuff Style | Elastic |
Heat Protection Type | Welding |
Includes Bib | Yes |
Stitching Material | Kevlar(R) |
Front Closure Type | Button Snap |
Back Closure Type | Buckle |
Includes Soapstone Pocket | Yes |
Description
Back Closure Type Buckle, Color Brown, Cuff Style Elastic, Fabric Weight 3.45 lb, Features Protect Shoulder, Sleeves, Upper Chest, Front Closure Type Button Snap, Garment Type Cape Sleeve with Bib, Heat Protection Type Welding, Includes Bib Yes, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Number of Pockets 1, Size XL, Sleeve Length 14 in, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZHI)
- HONEYWELL NORTH Fibre Metal F5500Faceshield Headgear with Speedy Mounting Loops Combo (F5500BP)
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.XL)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Dipped, Polyurethane, Gray, Large (Size 9), 1 Pair (11-644)
- TILLMAN 24X36 Lth Dk Brwn Bib Apron (3836)
- TILLMAN 24X36 Grn Bib Apr (6236)
- TILLMAN 24X42 Ar Bib Apr (7442)
- TILLMAN 24X42 Dk Brwn Lth Bib Apron (3842)
- TILLMAN 3X Imp Cape W/20Inbib (3221203X)
- TILLMAN 36In Ack Bib Splt Apron (8536)
- MCR SAFETY F R Fabric Welding 36 Bib Apron (39136)
- Tillman Welding Protection