Shop All Cold Weather Gloves
Tillman
TrueFit Top Grain Pigskin Winter Gloves, Thinsulate Lining, Cold Weather, Blue, XL, 1 Pair
Mfr # 1485XL
Zoro # G0130767
product price: $18.85
/pr
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Pearl Gray
- Palm Material Grain Pigskin Leather
- Lining Thinsulate
- Application Cold Weather Work
- Minimum Temperature Not Rated
Product Information
- Brand Tillman
- MFR # 1485XL
- Zoro # G0130767
- UPC # 608134148546
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Item | Leather Gloves |
Color | Blue/Pearl Gray |
Palm Material | Grain Pigskin Leather |
Lining | Thinsulate |
Application | Cold Weather Work |
Minimum Temperature | Not Rated |
Palm Construction | Double Layer |
Back Material | Spandex |
Finger Style | Full |
Thumb Style | Wing |
Stitching Material | Cotton |
Closure Type | hook-and-loop |
Coating Finish | Smooth |
Cut | Gunn |
Cuff | Elastic |
Sold As | Pair |
Description
Leather Gloves, Stitching Material Cotton, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Lens Cleaning Towelettes, Anti-Static/Anti-Fog Formula, Individually Wrapped, 100 Per Pack (MCSLCT)
- DANNER Hiker Boot, EE, 11 1/2, Brown, PR (13860-11.5EE)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-L (56001-13-1-YEL-L)
- SAFEWAZE Retractable Steel Bracket for behind the web (SW-9012)
- TILLMAN TrueFit Top Grain Pigskin Winter Gloves, Thinsulate Lining, Cold Weather, Blue, Large, 1 Pair (1485L)
- TILLMAN Leather Gloves, Blue, Double Layer (1485M)
- TILLMAN Leather Gloves, Blue, Double Layer (14852X)
- TILLMAN Cold Protection Gloves, Cotton/Foam Lining, XL (1578XLB)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, XL (1590XL)
- TILLMAN Cold Protection Drivers Gloves, Fleece Lining, XL (1412XL)
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L (RWG27TL)
- Tillman Gloves & Hand Protection