Shop All Welding Screens
Tillman
Welding Jacket XL
Mfr # 3280-XL
Zoro # G0629995
product price: $104.99
/ea
Sold in multiples of 3 for $314.97
Free Shipping & Returns
$314.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 75 oz
- Includes Mesh Back No
- Includes Soapstone Pocket Yes
- Garment Type Jacket
- Leather Grade Premium
Product Information
- Brand Tillman
- MFR # 3280-XL
- Zoro # G0629995
- Country of Origin China
- Category Welding Screens
Dimensions
Length | 30 in |
Size | XL |
Details
Item | Welding Jacket |
Fabric Weight | 75 oz |
Includes Mesh Back | No |
Includes Soapstone Pocket | Yes |
Garment Type | Jacket |
Leather Grade | Premium |
High-Visibility | No |
Closure Type | Snaps |
ANSI Class | Not Rated |
Material | Cowhide |
Color | Yellow |
Heat Protection Type | Metal Spatter, Sparks |
Fall Protection Compatible | No |
Total Number of Pockets | 1 |
Gender | Men's |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 1 |
Collar Style | Stand-Up |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Yellow, Fabric Weight 75 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Length 30 in, Material Cowhide, Number of Inside Pockets 0, Number of Outside Pockets 1, Size XL, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 50 psi, Use With: Argon, Carbon Dioxide, Helium (H2051B-580)
- LINCOLN ELECTRIC LINCOLN Plasma Cut Direct Contact Nozzle (KP2843-3)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #4 (4-W-1)
- WELLER Handle 776037-50W Heaterpl133 (SL500)
- TILLMAN Tilman Protective Legging, PR (530CL)
- TILLMAN XLarge Welding Cape Sleeve (6221XL)
- TILLMAN Cape Sleeves and Bib XXL (3221-202X)
- TILLMAN Welding Curtain, Blue, Vinyl, 6 ft W, 6 ft H (604R66)
- HI TEMP Welding Curtain, 8 ft. W, 10 ft., Orange (O51-8X10-20-B)
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Gray (22RN75)
- STEINER CASTERS FOR WELDING SCREEN 2 IN D (54600)
- Tillman Welding Screens