Shop All Welding Gloves
Tillman
TIG Welding Gloves, Kidskin Palm, XS, PR
Mfr # 24CXS
Zoro # G1383411
product price: $20.89
/pr
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS
- Palm Material Kidskin
- Thumb Style Straight
- Color White
- Glove Back Material Kidskin
Product Information
- Brand Tillman
- MFR # 24CXS
- Zoro # G1383411
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XS |
Cuff Length | 13.5 in |
Description
Xs Kidskin Tig-Cd, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XS, Color White, Cuff Material Kidskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XL, PK12 (STPBW/XL)
- DISCO Nitrile Disposable Gloves, 7 mil Palm, Nitrile, L, Orange (17411)
- 3M DBI-SALA Harness, S, Polyester (1402156)
- HONEYWELL HOWARD LEIGHT MAX-1 Disposable Foam Uncorded Earplugs, Bell Shape, 33 dB NRR, Coral, 200 Pairs/Box (MXM-1G)
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR (55XL)
- TILLMAN MIG/TIG Welding Gloves, Large, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, 1 Pair (48L)
- TILLMAN MIG Welding Gloves, Cowhide Palm, S, PR (1350S)
- TILLMAN Gloves, PR (13322X)
- TILLMAN Stick Left Hand Only Welding Glove, Cowhide Palm, L (1250LL)
- TILLMAN MIG Welding Gloves, Deerskin Palm, M, PR (35M)
- CAIMAN TIG Welding Gloves, Goatskin Palm, XL, 1 Pair (1540-6)
- Tillman Gloves & Hand Protection