Shop All Welding Gloves
Tillman
TIG Welding Gloves, Kidskin Palm, L, PR
Mfr # 24DL
Zoro # G0636408
product price: $18.69
/pr
Sold in multiples of 12 for $224.28
$224.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application TIG
- Stitching Material Kevlar(R)
- Glove Leather Grade A
- Cuff Material Kidskin
- Glove Cut Gunn - Full Back
Product Information
- Brand Tillman
- MFR # 24DL
- Zoro # G0636408
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 14.5 in |
Description
Lg Kidskin Tig-Cd, Welding Glove Application TIG, Glove Back Material Kidskin, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color White, Cuff Material Kidskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHSM002500)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest (SV4GSM)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- TILLMAN Stick Welding Gloves, Elkskin Palm, M, PR (850M)
- TILLMAN Stick Welding Gloves, Cowhide Palm, M, PR (1018MB)
- TILLMAN MIG Welding Gloves, Cowhide Palm, S, PR (1350S)
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR (1018XL)
- TILLMAN Stick Welding Gloves, Cowhide Palm, 2XL, PR (12502X)
- TILLMAN Gloves, PR (49L)
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, L, PR (ARCTIGEC5-05-010)
- Tillman Gloves & Hand Protection