Shop All Welding Gloves
Tillman
TIG Welding Gloves, Deerskin Palm, M, PR
Mfr # 25BM
Zoro # G3258179
Sold in multiples of 6 for $82.50
$82.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Unlined
- Glove Length 13 in
- Stitching Material Kevlar(R)
- Glove Cut Gunn - Full Back
- Design Welders Glove
Product Information
- Brand Tillman
- MFR # 25BM
- Zoro # G3258179
- UPC # 608134002565
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Length | 13 in |
Glove Size | M |
Cuff Length | 4 in |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Deerskin, Glove Back Material Deerskin, Glove Length 13 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size M, Hand Left and Right, Color White, Cuff Material Deerskin, Design Welders Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Wall Barrier, 15ft Yellow Belt (WM412SB15-YW-RE)
- 5.11 Pouch, Nylon, Black (56321)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (KKC4FN-03-M)
- HONEYWELL SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1080B)
- TILLMAN Stick Welding Gloves, Elkskin Palm, M, PR (750M)
- TILLMAN Gloves, PR (1332S)
- TILLMAN TIG Welding Gloves, Deerskin Palm, S, PR (25BS)
- TILLMAN TIG Welding Gloves, Pigskin Palm, L, PR (30L)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (1350L)
- BLUE DEMON TIG Welding Gloves, Goatskin Palm, L (BDWG-TIG-BK-L)
- Tillman Welding Gloves