Shop All Welding Gloves
Tillman
Stick Welding Gloves, Pigskin Palm, L, PR
Mfr # 495L
Zoro # G0636310
product price: $21.35
/pr
Sold in multiples of 10 for $213.50
$213.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Cotton foam lined
- Glove Leather Grade A
- Cuff Material Cowhide
- Design Welders Glove
- Stitching Material Kevlar(R)
Product Information
- Brand Tillman
- MFR # 495L
- Zoro # G0636310
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Length | 15 in |
Glove Size | L |
Cuff Length | 4 in |
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Pigskin, Glove Back Material Pigskin, Glove Length 15 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Brown, Cuff Material Cowhide, Design Welders Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR 6 ft.L Value Plus Energy Abs, w/Pack (VP156-6)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Black (50003-25)
- CONDOR Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Blue (48UN21)
- HONEYWELL SALISBURY Arc Flash Face Shield Kit, 12 cal/sq cm (SKA12-PP)
- TILLMAN TIG Welding Gloves, Deerskin Palm, M, PR (25BM)
- TILLMAN TIG Welding Gloves, Goatskin Palm, M, PR (1338M)
- TILLMAN Stick Welding Gloves, Cowhide Palm, PR (1010)
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1356XL)
- TILLMAN TIG Welding Gloves, Deerskin Palm, M, PR (25AM)
- TILLMAN Stick Welding Gloves, Cowhide Palm, M, PR (1018MB)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (263339)
- Tillman Gloves & Hand Protection