Shop All Welding Gloves
Tillman
Stick Left Hand Only Welding Glove, Cowhide Palm, L
Mfr # 1250LL
Zoro # G3608556
product price: $7.39
/ea
Sold in multiples of 36 for $266.04
$266.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Application Stick
- Glove Back Material Cowhide
- Palm Material Cowhide
- Glove Hand Style Left
Product Information
- Brand Tillman
- MFR # 1250LL
- Zoro # G3608556
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Details
Item | Left Hand Only Welding Glove |
Application | Stick |
Glove Back Material | Cowhide |
Palm Material | Cowhide |
Glove Hand Style | Left |
Description
Left Only 1250B, Hand Left
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX High Visibility Vest, S/M, Yellow (ECO-GC-YS/M)
- NOTRAX 10 ft. L x Vinyl, 9/16" Thick (518S0410YB)
- NMC Keep Our Workplace Clean & Safe Pick-Up Clean-Up Banner (BT535)
- ETI Emergency Light w/Remote Compatibility (55501201)
- TILLMAN Gloves, PR, Thumb Style: Wing (13573X)
- TILLMAN Stick Welding Gloves, Elkskin Palm, M, PR (750M)
- TILLMAN MIG Welding Gloves, Deerskin Palm, XL, PR (35XL)
- TILLMAN Gloves, PR, Series: 48 (48S)
- TILLMAN Gloves, PR (13503X)
- TILLMAN Stick Welding Gloves, Cowhide Palm, M, PR (1250M)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4150B)
- Tillman Welding Gloves