Shop All Welding Gloves
Tillman
Stick Left Hand Only Welding Glove, Cowhide Palm, L
Mfr # 1015LL
Zoro # G3608626
product price: $6.69
/ea
Sold in multiples of 48 for $321.12
$321.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Back Material Cowhide
- Application Stick
- Glove Size L
- Palm Material Cowhide
- Glove Hand Style Left
Product Information
- Brand Tillman
- MFR # 1015LL
- Zoro # G3608626
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Details
Item | Left Hand Only Welding Glove |
Glove Back Material | Cowhide |
Application | Stick |
Palm Material | Cowhide |
Glove Hand Style | Left |
Description
Left Only 1015B, Hand Left
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Pullover Hoodie, M (RLPH110M)
- TINGLEY Stormflex Rain Jacket w/Hood/Pockets, Stretch, Black, L (J67113)
- MAJESTIC Majestic Split Cowhide Leather Palm Work Glove with Double Palm, 1 pair (4501CDP/11)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH3X002500)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1015B)
- TILLMAN Gloves, PR (1332S)
- TILLMAN Gloves, PR (1357L)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1012)
- TILLMAN Gloves, PR, Thumb Style: Wing (13573X)
- TILLMAN TIG Left Hand Only Welding Glove, Kidskin Palm, M (24CML)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, XL (K3109-XL)
- Tillman Welding Gloves