Shop All Welding Aprons
Tillman
Sm Imp Cape W/20Inbib
Mfr # 322120S
Zoro # G1377848
product price: $83.99
/ea
Sold in multiples of 12 for $1,007.88
Free Shipping & Returns
$1,007.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Leather
- Fabric Weight 3.15 lb
- Garment Type Cape Sleeve with Bib
- Number of Pockets 1
Product Information
- Brand Tillman
- MFR # 322120S
- Zoro # G1377848
- Country of Origin China
- Category Welding Aprons
Dimensions
Size | S |
Minimum Chest Size | 36 in |
Maximum Chest Size | 38 in |
Details
Item | Welding Cape Sleeve |
Color | Brown |
Material | Leather |
Fabric Weight | 3.15 lb |
Garment Type | Cape Sleeve with Bib |
Number of Pockets | 1 |
Features | Protect Shoulder, Sleeves, Upper Chest |
Stitching Material | Kevlar(R) |
Front Closure Type | Button Snap |
Includes Bib | Yes |
Cuff Style | Elastic |
Heat Protection Type | Welding |
Back Closure Type | Buckle |
Includes Soapstone Pocket | Yes |
Description
Back Closure Type Buckle, Color Brown, Cuff Style Elastic, Fabric Weight 3.15 lb, Features Protect Shoulder, Sleeves, Upper Chest, Front Closure Type Button Snap, Garment Type Cape Sleeve with Bib, Heat Protection Type Welding, Includes Bib Yes, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 38 in, Minimum Chest Size 36 in, Number of Pockets 1, Size S, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DSV421 Class 2 Adjustable Breakaway Mesh Vest, Size: 3X (DSV421-XL/3X)
- GASCO Calibration Gas, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-1ULTRA)
- ZORO SELECT Pin Lug, FNSTxGHT Male, 2-1/2 Inx3/4 In (3LZ45)
- BRADY Label, 4 in W, White (M6-38-424)
- TILLMAN 24X36 Grn Bib Apr (6236)
- TILLMAN 24X36 Lth Dk Brwn Bib Apron (3836)
- TILLMAN 24X40 Split Leg Apron (4440)
- TILLMAN 24X42 Ar Bib Apr (7442)
- TILLMAN 24X42 Dk Brwn Lth Bib Apron (3842)
- TILLMAN 3X Imp Cape W/20Inbib (3221203X)
- TILLMAN 24X40 Dk Brwn Lth Sl Waist Aprn (3840)
- Tillman Welding Protection