Shop All Welding Gloves
Tillman
MIG/TIG Welding Gloves, Goatskin Palm, L
Mfr # 48LVM
Zoro # G6167872
product price: $25.79
/pr
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Fleece
- Glove Cut Gunn
- Glove Leather Grade A
- Glove Length 14 in
- Glove Back Material Leather
Product Information
- Brand Tillman
- MFR # 48LVM
- Zoro # G6167872
- UPC # 608134904807
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Length | 14 in |
Glove Size | L |
Details
Lining Material | Fleece |
Glove Cut | Gunn |
Glove Leather Grade | A |
Glove Back Material | Leather |
Stitching Material | Kevlar(R) |
Thumb Style | Straight |
Color | Gold/Pearl |
Cuff Material | Goatskin |
Description
Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Goatskin, Glove Back Material Leather, Glove Length 14 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn, Glove Color Family White, Cuff 3-1/2 in Gauntlet, Glove Size L, Hand Left and Right, Color Gold/Pearl, Cuff Material Goatskin, Design Heat Resistant, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf Cut Resistant 18 ga.ANSI A4 Gloves, Polyurethane Palm Coating/TPR Knuckle/Finger Guards, 2XL (BW4030)
- TABBIES Label, Allergy/Drug Reaction Pk (TAB01730)
- AIR PRODUCTS & CONTROLS Remote Alarm Accessory, 4-1/2" L (MS-RH/KA/P/A/T)
- VF WORKWEAR Coverall, Chest 40In., Fisher Herringbone (CC14HB RG 40)
- TILLMAN MIG/TIG Welding Gloves, Goatskin Palm, XL (48XLVM)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (32L)
- TILLMAN TIG Welding Gloves, Deerskin Palm, XL, PR (25AXL)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1075)
- TILLMAN Gloves, PR (13402X)
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR (32KM)
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR (32KXL)
- Tillman Welding Gloves