Shop All Welding Gloves
Tillman
MIG Welding Gloves, Cowhide Palm, L, PR
Mfr # 34L
Zoro # G1383579
original price:
$23.89
17% off
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Cowhide
- Glove Leather Grade A
- Glove Back Material Cowhide
- Color White
- Cuff Material Cowhide
Product Information
- Brand Tillman
- MFR # 34L
- Zoro # G1383579
- UPC # 608134003401
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4 in |
Description
Lg Top Grn Cow Mig-Cd, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 5, PR (18822)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, L, 1 PR (N9676GL)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (48-L212Y/M)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K122-472 XXL REG)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1012-B)
- TILLMAN MIG Welding Gloves, Deerskin Palm, XL, PR (35XL)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L (1350LVM)
- TILLMAN TIG Welding Gloves, Kidskin Palm, Large, 1 Pair (24CL)
- TILLMAN MIG Welding Gloves, Pigskin Palm, 2XL, PR (32K2X)
- TILLMAN MIG Welding Gloves, Cowhide Palm, M, PR (50M)
- CORDOVA MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK (8135XL)
- Tillman Gloves & Hand Protection