Shop All Welding Gloves
Tillman
MIG Welding Gloves, Cowhide Palm, L
Mfr # 1350LVM
Zoro # G7164724
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Unlined
- Glove Leather Grade A
- Thumb Style Wing
- Glove Length 14 in
- Stitching Material Kevlar(R)
Product Information
- Brand Tillman
- MFR # 1350LVM
- Zoro # G7164724
- UPC # 608134935009
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Glove Length | 14 in |
Details
Lining Material | Unlined |
Glove Leather Grade | A |
Thumb Style | Wing |
Stitching Material | Kevlar(R) |
Cuff Material | Cowhide |
Color | Gold/Pearl |
Glove Back Material | Leather |
Glove Cut | Gunn |
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Leather, Glove Length 14 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn, Glove Color Family White, Cuff 4 in Safety, Glove Size L, Hand Left and Right, Color Gold/Pearl, Cuff Material Cowhide, Design Heavy Duty, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type R Class 2 Surveyors Vest, S/M (8250Z)
- RUBBER-CAL 6- Piece Stars Step Mat Rubber Stair Treads, 9.75 by 29.75-Inch, Black (10-104-000-6PK)
- MILWAUKEE TOOL Hard Hat (48-73-1200)
- MCR SAFETY Ninja Ice Gloves, Black, Medium, Pair (N9690M)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L (1350XLVM)
- TILLMAN Stick Left Hand Only Welding Glove, Cowhide Palm, L (1015LL)
- TILLMAN TIG Welding Gloves, Goatskin Palm, M (1488M)
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR (42M)
- TILLMAN Welding Gloves, Elkskin Palm, XL, PR (875XL)
- TILLMAN Gloves, PR (1357L)
- STEINER Stick Welding Gloves, Cowhide Palm, XL, PR (21918-X)
- Tillman Welding Gloves