Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Tillman
Md Grn Fs Coverall
Mfr # 6900M
Zoro # G1378931
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material FR-7A(R)
- Fabric Weight 9 oz
- Inseam 32 in
- Gender Unisex
Product Information
- Brand Tillman
- MFR # 6900M
- Zoro # G1378931
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | M |
Maximum Chest Size | 46 in |
Maximum Waist Size | 38 in |
Minimum Chest Size | 44 in |
Minimum Waist Size | 36 in |
Details
Item | Coveralls |
Color | Green |
Material | FR-7A(R) |
Fabric Weight | 9 oz |
Inseam | 32 in |
Gender | Unisex |
Closure Type | Snaps |
Standards | ASTM D6413-10, ASTM F1506 |
Number of Outside Pockets | 4 |
Number of Pockets | 6 |
Heat Protection Type | Sparks |
High-Visibility | No |
Passes ASTM F6413 Flame Test | D6413-10 |
Number of Inside Pockets | 2 |
Collar Style | Lay-Flat |
Description
Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Garment Type Coveralls, Gender Unisex, Heat Protection Type Sparks, High-Visibility No, Inseam 32 in, Material FR-7A(R), Maximum Chest Size 46 in, Maximum Waist Size 38 in, Minimum Chest Size 44 in, Minimum Waist Size 36 in, Number of Inside Pockets 2, Number of Outside Pockets 4, Passes ASTM F6413 Flame Test D6413-10, Size M, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 6, Coveralls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Orange, 1-1/2"H, PK6 (72 /40 KAx6 Orange)
- TILLMAN Brown Jacket size (3830L)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, L, 1 PR (4032-L (9))
- HEXARMOR Cleaning Tissues (14-10009)
- TILLMAN Coverall Welding/Flame Resistant, Blue, 6X (6900B6X)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLT-NAY)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV RG 48)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- MAGID 1540 ArcRated 9 oz 100 FR Cotton Coveralls, XL (1540-XL)
- PORTWEST Bizflame 88/12 Iona Coverall, L (FR94)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV LN 44)
- Tillman Workwear and Protective Clothing