Shop All Welding Jackets
Tillman
Md Blu Fr Cape
Mfr # 6221BM
Zoro # G1383000
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material Cotton
- Heat Protection Type Flame-Resistance, Welding
- Garment Type Cape Sleeve
Product Information
- Brand Tillman
- MFR # 6221BM
- Zoro # G1383000
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | M |
Details
Item | Md Blu Fr Cape |
Color | Blue |
Material | Cotton |
Heat Protection Type | Flame-Resistance, Welding |
Garment Type | Cape Sleeve |
Description
Color Blue, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Welding, Cape Sleeve, Material Cotton, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Full Dome, Steel, 18" (PVS18-360)
- CONDOR Safety Vest, Yellow/Green, M, Hook-and-Loop (491R86)
- PIONEER Women's Hi-Vis Tricot Poly Interlock Safety Vest, Zipper Closure, Pink, 3XL (V1021840U-3XL)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Adhesive Backed Vinyl (DL141BP)
- TILLMAN Green Jacket size (6360XL)
- TILLMAN Blue Jacket size M (6230BM)
- TILLMAN Lg 30Ingreen Jkt With Grey (9630L)
- TILLMAN 2X 30Ingreen Jkt With Grey (96302X)
- TILLMAN Green Jacket size L (6230L)
- TILLMAN Green Jacket size M (6230M)
- LINCOLN ELECTRIC Welding Jacket (K4689-XL)
- Tillman Workwear and Protective Clothing