Shop All Welding Helmets
Tillman
Lg Imp Lth Cape
Mfr # 3221L
Zoro # G1378968
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Brown
- Material Leather
- Cuff Style Elastic
- Features Protect Shoulder, Sleeves, Upper Chest
Product Information
- Brand Tillman
- MFR # 3221L
- Zoro # G1378968
- Country of Origin China
- Category Welding Helmets
Dimensions
Size | L |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Details
Item | Welding Cape Sleeve |
Color | Brown |
Material | Leather |
Cuff Style | Elastic |
Features | Protect Shoulder, Sleeves, Upper Chest |
Fabric Weight | 2.35 lb |
Includes Soapstone Pocket | Yes |
Heat Protection Type | Welding |
Includes Bib | No |
Number of Pockets | 1 |
Garment Type | Cape Sleeve |
Front Closure Type | Button Snap |
Stitching Material | Kevlar(R) |
Description
Color Brown, Cuff Style Elastic, Fabric Weight 2.35 lb, Features Protect Shoulder, Sleeves, Upper Chest, Front Closure Type Button Snap, Garment Type Cape Sleeve, Heat Protection Type Welding, Includes Bib No, Includes Soapstone Pocket Yes, Welding Cape Sleeve, Material Leather, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Number of Pockets 1, Size L, Stitching Material Kevlar(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Double Flat Soldering Tip (PPT5)
- MAGNAFLUX Magnetic Powders, #8A Red, Magnavis, Non-Fluorescent, 45 lb (01-1780-87)
- THERMAL DYNAMICS Plasma Torch, 100A/75deg Torch/Lead, 20 ft (7-5206)
- WELLER Soldering Pencil, 80W, 24V (WSP80N)
- TILLMAN 5X Imp Lth Cape (32215X)
- TILLMAN Xl Imp Lth Cape (3221XL)
- WALTER SURFACE TECHNOLOGIES Welding helmet CARRERA undrilled shell CARBONFIBER (3-0110)
- BLUE DEMON TRUE VIEW 9300 WELDING HOOD, EXTERIOR COVER LENS, 5 PACK (BDWH-TRUEVIEW-9300-EL)
- OPTREL Black Welding Helmet Panoramaxx CLT 2.0 (1010.200)
- WALTER SURFACE TECHNOLOGIES Welding helmet: HAWK w/s240-10/11 - BLK (S240-10/11-0300)
- BLUE DEMON TRUE VIEW 9300 WELDING HOOD, INTERIOR COVER LENS, 5 PACK (BDWH-TRUEVIEW-9300-IL)
- Tillman Welding Helmets