Shop All Welding Screens
Tillman
Lg Grn Fr Cape
Mfr # 6221L
Zoro # G0630038
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Sleeve Size L
- Material Cotton
- Color Green
- Heat Protection Type Flame Resistance, Welding
Product Information
- Brand Tillman
- MFR # 6221L
- Zoro # G0630038
- UPC # 608134622008
- Country of Origin Mexico
- Category Welding Screens
Dimensions
Size | L |
Sleeve Size | L |
Details
Material | Cotton |
Color | Green |
Item | Cape Sleeve |
Heat Protection Type | Flame Resistance, Welding |
Description
Cape Sleeve, Color Green, Heat Protection Type Flame Resistance, Welding, Material Cotton, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD TIG Rod, Silicon Bronze, ERCuSi-A, 1/16" x 36" (SB116)
- BERNZOMATIC Pencil FlameTorch Plumbers Kit, 5 Pc (PK1001)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED031412)
- UNIWELD 1 PIECE ACETYLENE CUTTING TIP # (1-112-0)
- TILLMAN Welding Curtain, Blue, Vinyl, 6 ft W, 6 ft H (604R66)
- TILLMAN Welding Jacket XL (3280-XL)
- TILLMAN Tilman Protective Legging, PR (530CL)
- TILLMAN XLarge Welding Cape Sleeve (6221XL)
- TILLMAN Cape Sleeves and Bib XXL (3221-202X)
- STEINER Welding Screen, 8 ft. W, 6 ft., Olive (501HD-6X8)
- SHAVER INDUSTRIES Weld Screen, 5.5 ft H, 20 ft W, Orange (628242430135)
- Tillman Welding Screens