Shop All Welding Jackets
Tillman
Lg 30Inblue Jkt W/Lth Slvs
Mfr # 9230L
Zoro # G3231396
product price: $46.19
/ea
Sold in multiples of 4 for $184.76
$184.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Closure Type Snaps
- Color Blue
- Material Cotton with Cowhide Sleeves
- Heat Protection Type Sparks
Product Information
- Brand Tillman
- MFR # 9230L
- Zoro # G3231396
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | L |
Length | 30 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Blue, Fabric Weight 9 oz, Fall Protection Compatible No, Features Rugged Snap Closure, Sleeves Made From Tanned Side Split Cowhide and Sewn with Dupont(TM) Kevlar(R) Thread, Sleeves Soapstone Pocket on Each Sleeve, Two Inner Pockets, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Process Split, Length 30 in, Material Cotton with Cowhide Sleeves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady Danger Do Not Use Ladder Tag Holder, 10/Pk, 2-1/4in W X 8-1/4in H, Wht/Blk/Red (LAD-EITH12)
- CONDOR Reading Glasses, +1.5, Gray, Polycarbonate (6PPA3)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 12W, PR (804-6444)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 4inx60ft (GRAN1352)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- TILLMAN Green Jacket size (6230362X)
- TILLMAN Cotton Welding Jacket (6230DHL)
- TILLMAN Green Jacket size S (6230S)
- TILLMAN Xl 30Inblue Jkt W/Lth Slvs (9230XL)
- TILLMAN Sm 30Inblue Jkt W/Lth Slvs (9230S)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, 2XL (804GRCN2XL)
- Tillman Welding Protection