Shop All Welding Jackets
Tillman
Lg 30In Black Onyx Fr Jacket
Mfr # 9060L
Zoro # G3231755
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Black
- Closure Type Snaps
- Material Cotton
- Heat Protection Type Sparks
Product Information
- Brand Tillman
- MFR # 9060L
- Zoro # G3231755
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | L |
Length | 30 in |
Details
Item | Welding Jacket |
Color | Black |
Closure Type | Snaps |
Material | Cotton |
Heat Protection Type | Sparks |
ANSI Class | Not Rated |
Standards | ASTM D6413-10, ASTM F1506 |
Total Number of Pockets | 1 |
Includes Soapstone Pocket | Yes |
Fabric Weight | 9 oz |
Fall Protection Compatible | No |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 1 |
Garment Type | Jacket |
Gender | Men's |
Collar Style | Lay-Flat |
Passes ASTM F6413 Flame Test | D6413-10 |
High-Visibility | No |
Includes Mesh Back | No |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Black, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton, Number of Inside Pockets 0, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size L, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SMG-91-008)
- ZORO SELECT Tag, Empty Cylinder, Red, PK25 (8AD20)
- NMC Extinguisher Sign - Bilingual (M126R)
- TILLMAN Brown Jacket size (3826M)
- TILLMAN Cotton Welding Jacket (6230DHL)
- TILLMAN Xl 30Inblue Jkt W/Lth Slvs (9230XL)
- TILLMAN Green Jacket size (6360XL)
- TILLMAN Lg Orange Fr Cape (6221DL)
- TILLMAN Blue Jacket size M (6230BM)
- BDG Welding Jacket Split Cowhide Pearl Grey, Size X3L (64-1-50P-X3L)
- Tillman Welding Protection