Shop All Heat Resistant Materials
Tillman
L Cape Sleeves and Bib
Mfr # 3221-20L
Zoro # G1189021
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Leather
- Color Brown
- Sleeve Size L
- Heat Protection Type Welding
Product Information
- Brand Tillman
- MFR # 3221-20L
- Zoro # G1189021
- Country of Origin China
- Category Heat Resistant Materials
Dimensions
Size | L |
Sleeve Size | L |
Details
Item | Cape Sleeve and Bib |
Material | Leather |
Color | Brown |
Heat Protection Type | Welding |
Description
Cape Sleeve and Bib, Color Brown, Heat Protection Type Welding, Material Leather, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Torch Tip, Size 6, All Gas (12-1401-06)
- TURBOTORCH Air/Acetylene Kit (0386-0335)
- SMITH EQUIPMENT Cutting Torch, Cuts Up to 12 In, 21 In L (SC229)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-0527)
- TILLMAN XL Cape Slevves and Bib (3221-20XL)
- TILLMAN 50Ft 1.25In Cable Cover (581C50)
- TILLMAN 50Ft 1.75In Cable Cover (582C50)
- TILLMAN Ack Insulated Glove Pad-Cd (556)
- TILLMAN Green Cotton Flame-Retardant Jacket (6230-5X)
- TILLMAN 38In Choc Sp Wst Apr (5330A)
- ZORO SELECT Welding Umbrella, 6.6 ft. W, 7 ft, Red (22RP03)
- Tillman Heat Resistant Materials