Shop All Welding Jackets
Tillman
Jacket Leather Sleeves, Leather, Green, 5XL
Mfr # 96305X
Zoro # G606427604
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Standards ASTM F1506
- Closure Type Buttons
- Length 30 in
- Material Leather
Product Information
- Brand Tillman
- MFR # 96305X
- Zoro # G606427604
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 5XL |
Length | 30 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Description
ANSI Class Not Rated, Closure Type Buttons, Collar Style Shirt Collar, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Features Anodized button snaps along the front, Inside pocket, Premium split Cowhide sleeves with double leather reinforced button snaps, Sleeve seams double lock-stitched with DuPont(TM) Kevlar(R) thread, Soapstone pockets on each sleeve, Gender Men's, Heat Protection Type Welding, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glove Dispenser, Steel, 2 Boxes (6GKY7)
- DURO Calibration Labels, 1x2inch, Adhesive (ISO Calibration Roll of Labels)
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- EPSON Heat Shrink Tube, Black on White, 0.5in W (211STBWPX)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- TILLMAN Green Jacket size S (6230S)
- TILLMAN Brown Jacket size (3830L)
- TILLMAN Cotton Welding Jacket (6230DHL)
- TILLMAN Orange Jacket size 2XL (6230D2X)
- TILLMAN Green Jacket size M (6230M)
- LINCOLN ELECTRIC Welding Jacket (K4689-L)
- Tillman Workwear and Protective Clothing