Shop All Welding Jackets
Tillman
Jacket Leather Sleeves, Cotton, Orange, 5XL
Mfr # 9230D5X
Zoro # G906427748
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Features Sleeves Sewn with Dupont(TM) Kevlar(R) Thread, Soapstone Pocket on each Sleeve, Spacious Inside Pocket for Small Item Storage
- Leather Process Split
- Standards ASTM F1506
- Passes ASTM F6413 Flame Test D6413-10
Product Information
- Brand Tillman
- MFR # 9230D5X
- Zoro # G906427748
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 5XL |
Length | 30 in |
Sleeve Length | 30 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt Collar, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Features Sleeves Sewn with Dupont(TM) Kevlar(R) Thread, Soapstone Pocket on each Sleeve, Spacious Inside Pocket for Small Item Storage, Gender Men's, Heat Protection Type Welding, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Premium, Leather Process Split, Length 30 in, Material Cotton, Maximum Chest Size 66 in
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY F10 PETG Face Shield Windows (28962)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, LT (4877DN TL L)
- CAROLINA SHOE Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- MOON AMERICAN Nozzle With Shut Off, 1 In, Rigid, Aluminum (541-1014)
- TILLMAN Lg 30Ingreen Jkt With Grey (9630L)
- TILLMAN Xl Blu Fr Cape (6221BXL)
- TILLMAN Cotton Welding Jacket (6230DHM)
- TILLMAN 2X 30Ingreen Jkt With Grey (96302X)
- TILLMAN Welding Jacket, 30" L, Green/Gray, 4XL (96304X)
- TILLMAN Green Jacket size (6230362X)
- TILLMAN Blue Jacket size XL (6230BXL)
- Tillman Workwear and Protective Clothing