Shop All Welding Jackets
Tillman
Green Shop Coat
Mfr # 62503X
Zoro # G1379065
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Closure Type snaps
- Color Green
- Fits Chest Size 56" to 58"
Product Information
- Brand Tillman
- MFR # 62503X
- Zoro # G1379065
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 3XL |
Fits Chest Size | 56" to 58" |
Details
Item | Coat |
Material | Cotton |
Closure Type | snaps |
Color | Green |
Description
3X 50In Grn Shop Coat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY 2x4 Web Joist Safety Bar 24"OCx 48" Length. (1017-A)
- TOUGH DUCK Unlined Bib Overall, I19811-BLACK-L (i19811)
- HONEYWELL Single Gas Detectr, SO2, Yllw, 2yr. Battery (BWC2-S)
- IDESCO SAFETY Electrical Dept Safety Tag, PK10 (KAT170AC)
- TILLMAN Green Coat size (62504X)
- TILLMAN Green Coat size XL (6250XL)
- TILLMAN Welding Jacket, Cotton, Green, 6X (6230366X)
- TILLMAN Brown Jacket size (3826M)
- TILLMAN Green Jacket size S (6230S)
- TILLMAN Cotton Welding Jacket (6230DH2X)
- STEINER Welding Jacket, Black, Carbonized Fiber, XL (1360-X)
- Tillman Welding Protection