Shop All Welding Jackets
Tillman
Green Jacket size XL
Mfr # 6230XL
Zoro # G0680690
product price: $23.25
/ea
Sold in multiples of 10 for $232.50
$232.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Snaps
- Material Cotton
- Fits Chest Size 48" to 50"
- Size XL
- Color Green
Product Information
- Brand Tillman
- MFR # 6230XL
- Zoro # G0680690
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Fits Chest Size | 48" to 50" |
Size | XL |
Length | 30 in |
Details
Closure Type | Snaps |
Item | Welding Jacket |
Material | Cotton |
Color | Green |
Standards | ASTM D6413-10, ASTM F1506 |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 1 |
Gender | Men's |
ANSI Class | Not Rated |
Fabric Weight | 9 oz |
Passes ASTM F6413 Flame Test | D6413-10 |
Fall Protection Compatible | No |
Includes Mesh Back | No |
Collar Style | Lay-Flat |
High-Visibility | No |
Includes Soapstone Pocket | No |
Garment Type | Jacket |
Heat Protection Type | Sparks |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size XL, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Sport Pro Rubber Outdoor Boot, 10M (RKS0383)
- DANNER Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11.5EE)
- KINCO Lind Pigskin Knit Glv L (1927KW-L)
- SHOWA Polyurethane Coated Gloves, Fingertips Coverage, White, XL, PR (BO600-XL)
- TILLMAN Xl Weld, Work, Win Fr Jkt (9063XL)
- TILLMAN Lg Orange Fr Cape (6221DL)
- TILLMAN Orange Jacket size 2XL (6230D2X)
- TILLMAN Lg 30Ingreen Jkt With Grey (9630L)
- TILLMAN Welding Jacket, Cotton, Green, 6X (6230366X)
- TILLMAN Cotton Welding Jacket (6230DHL)
- CONDOR Welding Jacket, Brown, Leather, 2XL (6AF88)
- Tillman Welding Protection