Shop All Welding Jackets
Tillman
Green Jacket size
Mfr # 6360XL
Zoro # G1380018
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Cotton
- Color Green
- Standards ASTM D6413-10, ASTM F1506
- Number of Outside Pockets 0
Product Information
- Brand Tillman
- MFR # 6360XL
- Zoro # G1380018
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | XL |
Length | 30 in |
Details
Item | Welding Jacket |
Material | Cotton |
Color | Green |
Standards | ASTM D6413-10, ASTM F1506 |
Number of Outside Pockets | 0 |
Gender | Men's |
Number of Inside Pockets | 1 |
Fabric Weight | 9 oz |
ANSI Class | Not Rated |
Closure Type | Snaps |
Includes Soapstone Pocket | No |
High-Visibility | No |
Welding Jacket Features | Vented |
Fall Protection Compatible | No |
Heat Protection Type | Sparks |
Includes Mesh Back | No |
Passes ASTM F6413 Flame Test | D6413-10 |
Breathability Features | Vented Underarms |
Collar Style | Lay-Flat |
Garment Type | Jacket |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size XL, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 1, Breathability Features Vented Underarms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- STEINER Heat-Resistant Sleeve w/Thumbhole, Black (1364KT-18)
- NMC Caution Ppe Safety Sign (C395PB)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- TILLMAN Green Jacket size (6230WCL)
- TILLMAN Cotton Welding Jacket (6230DH3X)
- TILLMAN Green Jacket size S (6230S)
- TILLMAN Xl 30Ingreen Jkt With Grey (9630XL)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- TILLMAN Cotton Welding Jacket (6230DHL)
- CAIMAN Welding Jacket, 3XL, Navy, 56" to 58" Chest (3000-8)
- Tillman Workwear and Protective Clothing