Shop All Welding Jackets
Tillman
Green Jacket size
Mfr # 6230WC3X
Zoro # G1379281
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Indura
- Color Green
- Closure Type Snaps
- Fits Chest Size 56" to 58"
- ANSI Class Not Rated
Product Information
- Brand Tillman
- MFR # 6230WC3X
- Zoro # G1379281
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 3XL |
Fits Chest Size | 56" to 58" |
Length | 30 in |
Details
Material | Indura |
Color | Green |
Closure Type | Snaps |
Item | Welding Jacket |
ANSI Class | Not Rated |
Number of Outside Pockets | 0 |
Fabric Weight | 12 oz |
Gender | Men's |
Number of Inside Pockets | 1 |
High-Visibility | No |
Garment Type | Jacket |
Includes Mesh Back | No |
Fall Protection Compatible | No |
Includes Soapstone Pocket | No |
Heat Protection Type | Sparks |
Collar Style | Lay-Flat |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 12 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Indura, Number of Inside Pockets 1, Number of Outside Pockets 0, Size 3XL, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO311)
- ACORN CONTROLS Wall-Mounted Eyewash Station (S0660-RH)
- SAFE HANDLER Bump Cap, 4 Point Pin Lock Suspension, Red (BIS-RBC-14-1)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, 3XL (FRS160-MBL 3XL REG)
- TILLMAN Cotton Welding Jacket (6230DH3X)
- TILLMAN Xl Blu Fr Cape (6221BXL)
- TILLMAN Green Jacket size 3X (62303X)
- TILLMAN Sm 30Inblue Jkt W/Lth Slvs (9230S)
- TILLMAN 3X 30Ingreen Jkt With Grey (96303X)
- TILLMAN Xl Weld, Work, Win Fr Jkt (9063XL)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, 4X-Large (PWGFRJXXXXL)
- Tillman Welding Jackets