Shop All Welding Jackets
Tillman
Green Jacket size 2X
Mfr # 62302X
Zoro # G0680675
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Cotton
- Closure Type snaps
- Heat Protection Type Sparks
- ANSI Class Not Rated
Product Information
- Brand Tillman
- MFR # 62302X
- Zoro # G0680675
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 2XL |
Fits Chest Size | 52" to 54" |
Length | 30 in |
Details
Item | Jacket |
Material | Cotton |
Closure Type | snaps |
Heat Protection Type | Sparks |
ANSI Class | Not Rated |
Standards | ASTM D6413-10, ASTM F1506 |
Color | Green |
Fabric Weight | 9 oz |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 0 |
Gender | Men's |
Includes Mesh Back | No |
High-Visibility | No |
Passes ASTM F6413 Flame Test | D6413-10 |
Fall Protection Compatible | No |
Garment Type | Jacket |
Includes Soapstone Pocket | No |
Collar Style | Lay-Flat |
Number of Pockets | 1 |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size 2XL, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 36" x 48" (03-277-3648)
- CONDOR Wrist Support, M, Ambidextrous, Black (1AGG9)
- TENACTIV Work Gloves, Nitrile, S, Red/Gray, PR (S18WTLFN-7)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (62-401)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- TILLMAN 3X 30Ingreen Jkt With Grey (96303X)
- TILLMAN Welding Jacket, Cotton, Green, S (623036S)
- TILLMAN Xl Weld, Work, Win Fr Jkt (9063XL)
- TILLMAN Brown Jacket size (3826M)
- TILLMAN Green Jacket size M (6230M)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, S (39030S)
- Tillman Welding Jackets