Shop All Welding Jackets
Tillman
Green Coat size XL
Mfr # 6250XL
Zoro # G1378645
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Closure Type snaps
- Color Green
- Fits Chest Size 48" to 50"
Product Information
- Brand Tillman
- MFR # 6250XL
- Zoro # G1378645
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | Xl |
Fits Chest Size | 48" to 50" |
Details
Item | Coat |
Material | Cotton |
Closure Type | snaps |
Color | Green |
Description
Xl 50In Grn Shop Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" V Pol. S.S., PLEASE WAIT HERE (HDSF-8511-V-PS-PLSWAITASSC)
- FLEMING SUPPLY All Weather Boot Tray Water Resistant Plastic Utility Shoe Mat, Indoor/Outdoor (Set of Two, Black) (438364JCM)
- PIONEER Break Away Zip Vest, Green, 3XL (V1021260U-3XL)
- 2W INTERNATIONAL Premium Surveyor Vest, Green, Large, Class 2 (SV544GRC-2 L)
- TILLMAN Green Shop Coat (62503X)
- TILLMAN Green Coat size (62504X)
- TILLMAN 2X 30Ingreen Jkt With Grey (96302X)
- TILLMAN Green Jacket size (6360XL)
- TILLMAN Cotton Welding Jacket (6230DH2X)
- TILLMAN Md 30Ingreen Jkt With Grey (9630M)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, L (258098)
- Tillman Welding Protection