Shop All Welding Gloves
Tillman
Gloves, PR, Thumb Style: Wing
Mfr # 13573X
Zoro # G1154856
product price: $34.49
/pr
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 200 Degrees F
- ANSI/ISEA Cut Level A7
- Includes Double Palm No
- Glove Back Material Cowhide
- Thumb Sweat Wipe No
Product Information
- Brand Tillman
- MFR # 13573X
- Zoro # G1154856
- UPC # 608134135768
- Country of Origin China
- Category Welding Gloves
Dimensions
Cuff Length | 4 in |
Glove Size | 3XL |
Description
Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size 3XL, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-008)
- MILWAUKEE TOOL Climbing Blue Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1305)
- TALONGRIP Talongrip 150mm (33056)
- CONDOR Canvas Gloves, Cotton, L, High Visibility Green, PR (4NMU5)
- TILLMAN Gloves, PR (13572X)
- TILLMAN Gloves, PR (13402X)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1250L)
- TILLMAN Gloves, PR (502X)
- TILLMAN TIG Welding Gloves, Goatskin Palm, XL (1488XL)
- TILLMAN Stick Welding Gloves, Elkskin Palm, XL, PR (850XL)
- STEINER MIG Welding Gloves, Cowhide Palm, XL, PR (0216-X)
- Tillman Gloves & Hand Protection