Shop All Welding Gloves
Tillman
Gloves, PR, Brand and Series: Tillman 1357
Mfr # 1357XL
Zoro # G1154969
product price: $34.49
/pr
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Puncture Level 2
- Max. Temp. 200 Degrees F
- Touchscreen Compatible No
- Brand and Series Tillman 1357
- Cuff Length 4 in
Product Information
- Brand Tillman
- MFR # 1357XL
- Zoro # G1154969
- UPC # 608134135744
- Country of Origin China
- Category Welding Gloves
Dimensions
Cuff Length | 4 in |
Glove Size | XL |
Description
Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP1-120R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 24V (LP3PL-024G)
- AVERY LABELS, GHS, 60UP, LSR, WE PK (AVE60518)
- DEWALT DEWALT DPG99 HDP(TM) Safety Glass (DPG99-2PC)
- TILLMAN Gloves, PR, Cuff Length: 4 in (1357S)
- TILLMAN Gloves, PR, ANSI/ISEA Cut Level: A7 (1357M)
- TILLMAN Gloves, PR (1357L)
- TILLMAN TIG Welding Gloves, Goatskin Palm, S, PR (1328S)
- TILLMAN TIG Welding Gloves, Goatskin Palm, L, PR (1338L)
- TILLMAN MIG Welding Gloves, Cowhide Palm, M, PR (1350M)
- CONDOR Stick Welding Gloves, Cowhide Palm, XL, PR (2MGC3)
- Tillman Welding Gloves