Shop All Welding Gloves
Tillman
Gloves, PR, ANSI/ISEA Cut Level: A7
Mfr # 1357M
Zoro # G1154899
product price: $34.49
/pr
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Red Palm No
- Glove Back Material Cowhide
- Reflective Backing No
- Rope Channel Reinforcement No
- Cuff Length 4 in
Product Information
- Brand Tillman
- MFR # 1357M
- Zoro # G1154899
- UPC # 608134135713
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 4 in |
Description
Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size M, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL ELECTRIC Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, Blue (GG610M)
- TOUGH DUCK Insulated Coverall NY L (712111)
- CHILL-ITS BY ERGODYNE Flame Resistant Neck Gaiter, Navy, Nomex IIIA (6486)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-12)
- TILLMAN Gloves, PR (1357L)
- TILLMAN Gloves, PR, Brand and Series: Tillman 1357 (1357XL)
- TILLMAN Gloves, PR, Cuff Length: 4 in (1357S)
- TILLMAN TIG Welding Gloves, Deerskin Palm, L, PR (25AL)
- TILLMAN Gloves, PR (1332L)
- TILLMAN MIG/TIG Welding Gloves, Large, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, 1 Pair (48L)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK (4952L)
- Tillman Gloves & Hand Protection