Shop All Welding Gloves
Tillman
Gloves, PR
Mfr # 49XL
Zoro # G1154801
product price: $22.99
/pr
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Gauntlet
- Oil Resistant No
- Max. Temp. 200 Degrees F
- Glove Construction Cut and Sewn
- Leather Grade Premium
Product Information
- Brand Tillman
- MFR # 49XL
- Zoro # G1154801
- UPC # 608134004941
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 5 in |
Description
Gloves, Welding Glove Application MIG, TIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Size XL, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Work Glove, PK 12 (3430M)
- MILWAUKEE TOOL M12 Heated Hoodie Kit, Up to 8 hrs Heating Time, Includes: Battery/Charger, Black, Size XL (306B-21XL)
- JUSTRITE SAFETY CAN STEEL 1 GAL. RED TYPE I (JT10301)
- STEINER Cowhide Welding, Cape Sleeves, M (9210-M)
- TILLMAN Gloves, PR (49L)
- TILLMAN Gloves, PR, Palm Style: Fleece lined (49M)
- TILLMAN MIG Welding Gloves, Pigskin Palm, XL, PR (32XL)
- TILLMAN TIG Welding Gloves, Pigskin Palm, L, PR (30L)
- TILLMAN TIG Welding Gloves, Deerskin Palm, S, PR (25BS)
- TILLMAN MIG/TIG Welding Gloves, XL, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, 1 Pair (48XL)
- TILLMAN TIG Welding Gloves, Goatskin Palm, S, PR (1328S)
- Tillman Welding Gloves