Shop All Welding Gloves
Tillman
Gloves, PR
Mfr # 1357L
Zoro # G1154716
product price: $34.49
/pr
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI/ISEA Cut Level A7
- Brand and Series Tillman 1357
- Waterproof No
- Cuff Style Straight
Product Information
- Brand Tillman
- MFR # 1357L
- Zoro # G1154716
- UPC # 608134135706
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 4 in |
Description
Gloves, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size L, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- GENUINE GRIP Work Shoes, Mens, 10.5W, Blk, Slip On, PR (4700-10.5W)
- DELTA PLUS Reading Glasses, +1.5, Gray, Polycarbonate (RX-200G-1.5)
- BOSS Gauntlet Chem Glove (951)
- TILLMAN Gloves, PR, ANSI/ISEA Cut Level: A7 (1357M)
- TILLMAN Gloves, PR, Brand and Series: Tillman 1357 (1357XL)
- TILLMAN Gloves, PR, Cuff Length: 4 in (1357S)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L, PR (52-L)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1001B)
- TILLMAN Gloves, PR, Series: 48 (48S)
- TILLMAN Stick Welding Gloves, Elkskin Palm, S, PR (850S)
- Tillman Welding Gloves