Shop All Flame Resistant Sleeves
Tillman
FR Welding Cape Sleeve, Cotton, Blue, 4XL
Mfr # 6221B4X
Zoro # G406427651
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 12 oz
- Color Blue
- Features Cool, Comfortable and Washable, Designed for Protection on Shoulders, Upper Chest and Arms with Increased Ventilation on Back, Made from Flame Resistant, 100% Cotton Westex(R) FR7A(R), Offers Protection from Sudden Flame Exposure, Light Welding and Sparks, Snap Fasteners
- Standards ASTM F1506
Product Information
- Brand Tillman
- MFR # 6221B4X
- Zoro # G406427651
- Country of Origin Mexico
- Category Flame Resistant Sleeves
Dimensions
Size | 4XL |
Minimum Chest Size | 60 in |
Overall Length | 10 in |
Maximum Chest Size | 62 in |
Details
Item | Welding Cape Sleeve |
Material | Cotton |
Fabric Weight | 12 oz |
Color | Blue |
Features | Cool, Comfortable and Washable, Designed for Protection on Shoulders, Upper Chest and Arms with Increased Ventilation on Back, Made from Flame Resistant, 100% Cotton Westex(R) FR7A(R), Offers Protection from Sudden Flame Exposure, Light Welding and Sparks, Snap Fasteners |
Standards | ASTM F1506 |
Garment Type | Cape Sleeve |
Leather Grade | Standard |
Heat Protection Type | Flame-Resistance, Sparks, Welding |
Passes ASTM F6413 Flame Test | D6413-10 |
Includes Bib | No |
Back Closure Type | Open |
Front Closure Type | Snaps |
Cuff Style | Open |
Includes Soapstone Pocket | No |
Number of Pockets | 0 |
Description
Back Closure Type Open, Color Blue, Cuff Style Open, Fabric Weight 12 oz, Features Cool, Comfortable and Washable, Designed for Protection on Shoulders, Upper Chest and Arms with Increased Ventilation on Back, Made from Flame Resistant, 100 Percent Cotton Westex(R) FR7A(R), Offers Protection from Sudden Flame Exposure, Light Welding and Sparks, Snap Fasteners, Front Closure Type Snaps, Garment Type Cape Sleeve, Heat Protection Type Flame-Resistance, Sparks, Welding, Includes Bib No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), LT (M305US7-LT-NAY)
- LEARNLAB Training System, Language English (722301511626)
- GLOWEAR BY ERGODYNE Hi-Vis Mesh Neck Shade, Reflective, Orange (8005)
- MCR SAFETY Beige Driver Syn Leather Red Fle, M, PK12 (3750M)
- TILLMAN FR Welding Cape Sleeve, Cotton, Blue, 5XL (6221B5X)
- TILLMAN 20In Grn Fr Bib (6120)
- TILLMAN Fire Resistant Cotton Sleeves, FR Welding Sleeves, Elastic Wrist/Top, 18 in L, Green, 1 Pair (6217)
- TILLMAN 23In Left Sleeve (5200SL)
- TILLMAN Goatskin/Fr Cotton Sleeves, PR (9215)
- TILLMAN 18 Grn Fr Slvs Priced Per Pair, PR (6218)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XXL (T4115-XXL)
- Tillman Arc Flash and Flame Resistant Clothing